Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Cap, 1", 150,316, Thrd Heavy
Mfr # 4381034050
Zoro # G1562762
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1"
- Specific Fitting Shape Cap
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Male NPT
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4381034050
- Zoro # G1562762
- UPC # 092201365590
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in |
Overall Length | 1 7/25 in |
Details
Specific Fitting Shape | Cap |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Male NPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Item | Cap |
Connection Type | Threaded |
Fitting Shape | Cap |
Threading | NPT |
Fitting Material | 304 Stainless Steel |
Pipe Fitting Material & Grade | CF8M Stainless Steel |
Material Grade | CF8M |
Description
Round Cap, 1 in Nominal Pipe Size, Stainless Steel, CF8M, Male NPT, 1 7/25 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Electronic Sensor And Wiring (31384C)
- BONOMI 2" NPT Brass Spring Check Valve (100012LF-2)
- ZURN Wristblade Handle 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z831B4-XL)
- PARKER 3/8" A-LOK 316 SS Bulkhead Union (6BC6-316)
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 1-1/2" (4307000864)
- SMITH-COOPER Socket Weld Full Coup., 150lb, 304 1-1/2" (4381047840)
- SMITH-COOPER Thrd Half Coupling, 3M, 304/L, 3/4" (4307000408)
- SMITH-COOPER Socket Weld Full Coup., 150lb, 304 2-1/2" (4381047860)
- SMITH-COOPER STREET ELBOW 90 1/2 in. SS (4638102030)
- SMITH-COOPER Coupling 1-1/4" Ss (4638100260)
- LEGEND VALVE 3/8" SS304 COUPLING (404-082)
- Smith-Cooper Stainless Steel Pipe Fittings