Shop All Galvanized Pipe Fittings
Smith-Cooper
Bull Head Tee, Galvanized, 150lb, 3X4"
Mfr # 4316010210
Zoro # G6778480
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Bull Head Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Pipe Size - Pipe Fitting 3" x 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316010210
- Zoro # G6778480
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 4" |
Details
Item | Bull Head Tee,Galvanized,150lb,3X4" |
Specific Fitting Shape | Bull Head Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Bull Head Tee,Galvanized,150lb,3X4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Ext 1000Mm 80Mm Single Packed (790122)
- T&S BRASS Packing For - Part# Ts001098-45 (TS001098-45)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310049606)
- AIRWAY 3/8" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow (6801-0606NWOSS)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 5X3" (4316010914)
- SMITH-COOPER Elbow 90, Galvanized, 150lb, 3" (4316010520)
- SMITH-COOPER Cap Malleable Galv 3In (511-410BC)
- SMITH-COOPER Cap, Galvanized, 150lb, 5" (4316010324)
- SMITH-COOPER Floor Flange, Galvanized, 150lb, 4" (4316010768)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X2" (819908286)
- ZORO SELECT 1-1/2" FNPT Galvanized 90 Degree Elbow (5P802)
- Smith-Cooper Galvanized Pipe Fittings