Shop All Galvanized Pipe Fittings
Smith-Cooper
Bull Head Tee, Galvanized, 150lb, 2-1/2X3"
Mfr # 4316010200
Zoro # G6778508
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Bull Head Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Pipe Size - Pipe Fitting 2-1/2" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316010200
- Zoro # G6778508
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 3" |
Details
Item | Bull Head Tee,Galvanized,150lb,2-1/2X3" |
Specific Fitting Shape | Bull Head Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Bull Head Tee,Galvanized,150lb,2-1/2X3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x Socket, 3/4 in Pipe Size (410007)
- BECK 3/4" x 6" Black Pipe Nipple Sch 80 (0332620608)
- TYGOPRENE Tygoprene(R) XL-60 Tubing, 3/16 in, 50 Ft (AN800012)
- AEROFLEX 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (314-AC15812)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X2" (819908286)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 6X4" (4316010924)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X3/4" (4316010882)
- SMITH-COOPER Pipe Nipple Galv 3X3 In (570-030BC)
- SMITH-COOPER Square Plug, Galvanized, 150lb, 2-1/2" (4316012418)
- SMITH-COOPER Cap Malleable Galv 3In (511-410BC)
- ZORO SELECT 3" MNPT x 1-1/2" FNPT Galvanized Hex Bushing (2WJ82)
- Smith-Cooper Fittings