Shop All Bronze Pipe Fittings
Smith-Cooper
Bull Head Tee, 3/4x1", 125, Brz Nl
Mfr # 4385000630
Zoro # G1553662
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 1"
- Specific Fitting Shape Bull Head Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385000630
- Zoro # G1553662
- UPC # 092201384386
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1" |
Details
Item | Bull Head Tee |
Specific Fitting Shape | Bull Head Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Bull Head Tee,3/4x1",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Push Fit Union 1/2 X 3/8Od (PL-3031)
- ZORO SELECT Brass Adapter, FNPT x MNPT, 1/8" Pipe Size (6AYX2)
- OLYMPIA FAUCETS Two Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Weight: 4.7 (P-1220)
- DELTA Corner Shelf Assist Bar (DF702PC)
- SMITH-COOPER Union, 3/4", 125, Brz Nl (4385008490)
- SMITH-COOPER Hex Bushing, 3"x2", 125, Brz Nl (4385003510)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 2-1/2" (4385000270)
- SMITH-COOPER Cap, 2", 125, Brz Nl (4385000970)
- SMITH-COOPER Street 90 deg, 3/8", 125, Brz Nl (4385006850)
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 2-1/2" (4385000050)
- LEGEND VALVE 3/4 T5500MPNL FIP x FIP MINNEA (314-304NL)
- Smith-Cooper Fittings