Shop All Bronze Pipe Fittings
Smith-Cooper
Blind FF Flange, Bronze, 150lb, 4"
Mfr # 4385000070
Zoro # G6776493
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4"
- Specific Fitting Shape Blind Flange
- Pipe Fitting Material Bronze
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385000070
- Zoro # G6776493
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Details
Item | Blind FF Flange,Bronze,150lb,4" |
Specific Fitting Shape | Blind Flange |
Pipe Fitting Material | Bronze |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Flange |
Description
Blind FF Flange,Bronze,150lb,4 In.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Forte 2.5 Gpm Single-Function Wall-Mo (10282-AK-CP)
- PROSOURCE Joint Union Black Ground 1/2 (34B-1/2B)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel (LK335)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-12335)
- SMITH-COOPER Cap, 1", 125, Brz Nl (4385000910)
- SMITH-COOPER Square Plug, Solid, 1/4", 125, Brz Nl (4385007630)
- SMITH-COOPER Reducing Elbow, 90deg, 1-1/2x1", 125, Brz Nl (4385005210)
- SMITH-COOPER Reduce Coupling, 1-1/2"x1", 125, Brz Nl (4385004390)
- SMITH-COOPER Union, 3", 125, Brz Nl (4385008610)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 1" (4385000230)
- SMITH-COOPER Coupling, 1", 125, Brz Nl (4385001310)
- Smith-Cooper Fittings