Shop All Bronze Pipe Fittings
Smith-Cooper
Blind FF Flange, Bronze, 150lb, 3"
Mfr # 4385000060
Zoro # G6776283
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3"
- Specific Fitting Shape Blind Flange
- Pipe Fitting Material Bronze
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385000060
- Zoro # G6776283
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Details
Item | Blind FF Flange,Bronze,150lb,3" |
Specific Fitting Shape | Blind Flange |
Pipe Fitting Material | Bronze |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Flange |
Description
Blind FF Flange,Bronze,150lb,3 In.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4 X 3/4 BLACK HEX BUSHING (350-617C)
- JONES STEPHENS Clear Vinyl Tubing, 3/4" ID, 1" OD (T26750)
- STEEL & OBRIEN 4" Tri-Clamp End Solid Endcap - .312" Long 304SS (16AMP-4-304)
- ZORO SELECT 2" Socket Weld SS Flange (4381000650)
- SMITH-COOPER Square Plug, Solid, 1/4", 125, Brz Nl (4385007630)
- SMITH-COOPER Elbow, 90 deg, 1-1/4", 125, Brz Nl (4385001930)
- SMITH-COOPER Reduce Coupling, 1-1/2"x3/4", 125, Brz Nl (4385004370)
- SMITH-COOPER Reducing Tee, 1"x3/4", 125, Brz Nl (4385005870)
- SMITH-COOPER Coupling, 3", 125, Brz Nl (4385001410)
- SMITH-COOPER Reduce Coupling, 2-1/2"x2", 125, Brz Nl (4385004570)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 1-1/4" (4385000240)
- Smith-Cooper Fittings