Shop All Bronze Pipe Fittings
Smith-Cooper
Blind FF Flange, Bronze, 150lb, 2-1/2"
Mfr # 4385000050
Zoro # G6776520
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2-1/2"
- Specific Fitting Shape Blind Flange
- Pipe Fitting Material Bronze
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385000050
- Zoro # G6776520
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Details
Item | Blind FF Flange,Bronze,150lb,2-1/2" |
Specific Fitting Shape | Blind Flange |
Pipe Fitting Material | Bronze |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Flange |
Description
Blind FF Flange,Bronze,150lb,2-1/2 In.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 3/4" Solder Bronze Swing Check Valve (1510T 3/4)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6346)
- COLDER 1/4" Barbed Inline Coupler (NS4D17004)
- USA INDUSTRIALS Pipe Nipple BlackCoated Steel Schedule 40 Welded Threaded on Both Ends 114 NPT 24 Long (ZUSA-PF-17140)
- SMITH-COOPER Hex Bushing, 2"x1-1/4", 125, Brz Nl (4385003310)
- SMITH-COOPER Reducing Elbow, 90deg, 3/4x1/2", 125, Brz Nl (4385005080)
- SMITH-COOPER Reducing Tee, 1"x1/2", 125, Brz Nl (4385005800)
- SMITH-COOPER Square Plug, Solid, 1/2", 125, Brz Nl (4385007670)
- SMITH-COOPER Coupling, 1", 125, Brz Nl (4385001310)
- SMITH-COOPER Elbow, 45 deg, 1-1/4", 125, Brz Nl (4385002330)
- LEGEND VALVE 1" T4100NL FL x MIP COUPLING (313-005NL)
- Smith-Cooper Fittings