Shop All Bronze Pipe Fittings
Smith-Cooper
Blind FF Flange, Bronze, 150lb, 1-1/4"
Mfr # 4385000020
Zoro # G6776450
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4"
- Specific Fitting Shape Blind Flange
- Pipe Fitting Material Bronze
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385000020
- Zoro # G6776450
- Country of Origin Thailand
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Details
Item | Blind FF Flange,Bronze,150lb,1-1/4" |
Specific Fitting Shape | Blind Flange |
Pipe Fitting Material | Bronze |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Flange |
Description
Blind FF Flange,Bronze,150lb,1-1/4 In.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (5P997)
- ARSTAR INC. Arstar Cultured Marble Side Splash 22 in. W X 1 in. D White (M22UN00110C1-3)
- KINGSTON BRASS Pressure Balanced Rough-In, Tub And Shower Valve, Polished Brass (KB652V)
- KIBI Casa Single Handle Pull Down Kitchen Sink Faucet (KKF2002MB)
- SMITH-COOPER Reducing Tee, 2-1/2"x2", 125, Brz Nl (4385006190)
- SMITH-COOPER Bull Head Tee, 1/2"x3/4", 125, Brz Nl (4385000610)
- SMITH-COOPER Tee, 3", 125, Brz Nl (4385008210)
- SMITH-COOPER Reduce Coupling, 1-1/2"x1/2", 125, Brz Nl (4385004350)
- SMITH-COOPER Street 45 deg, 2", 125, Brz Nl (4385007370)
- SMITH-COOPER Hex Bushing, 2-1/2"x1-1/2", 125, NL (4385003400)
- JONES STEPHENS 1-1/2in. x 1-1/4in. Bronze Reducing Coupling (B74157LF)
- Smith-Cooper Bronze Pipe Fittings