Shop All Galvanized Pipe Fittings
Smith-Cooper
Bar Plug, Galvanized, 150lb, 8"
Mfr # 4316010006
Zoro # G6778392
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Bar Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
- Pipe Size - Pipe Fitting 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316010006
- Zoro # G6778392
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" |
Details
Item | Bar Plug,Galvanized,150lb,8" |
Specific Fitting Shape | Bar Plug |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Description
Bar Plug,Galvanized,150lb,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS Stem&Check Assembly 12 in. (PK2012)
- DELTA Three and 6 Set, Diverter Rough (R11000)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKU4)
- CHICAGO FAUCET Tempering Valve, 3/8 In Compression, Brass (131-ABNF)
- SMITH-COOPER Square Plug, Galvanized, 150lb, 4" (4316012424)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 5X3" (4316010914)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 5X4" (4316010916)
- SMITH-COOPER Cap Malleable Galv 3In (511-410BC)
- SMITH-COOPER Bar Plug, Galvanized, 150lb, 5" (4316010002)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 2-1/2X1-1/4 (4316010874)
- B & K STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Galvanized Malleable Iron Tee (313UPT-12)
- Smith-Cooper Galvanized Pipe Fittings