Shop All Galvanized Pipe Fittings
Smith-Cooper
Bar Plug, Galvanized, 150lb, 6"
Mfr # 4316010004
Zoro # G6778368
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Bar Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
- Pipe Size - Pipe Fitting 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316010004
- Zoro # G6778368
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Details
Item | Bar Plug,Galvanized,150lb,6" |
Specific Fitting Shape | Bar Plug |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Description
Bar Plug,Galvanized,150lb,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Laboratory Sink, 16" x 10" Bowl, Porcelain (K-2005-0)
- HYDROMAXX 2"x50Ft White Flexible PVC Pipe (WF200050)
- INFINITY DRAIN 5"x5" LT5 Tile Drain Strainer-2" Throat Satin SS (LT5_2_SS)
- ELKAY Sink, Undr (ELUH2317L)
- SMITH-COOPER Tee, Galvanized, 150lb, 3" (4316012520)
- SMITH-COOPER Cap, Galvanized, 150lb, 4" (4316010322)
- SMITH-COOPER Floor Flange, Galvanized, 150lb, 3" (4316010766)
- SMITH-COOPER Reducing Coupling, Galvanized, 150lb, 3X1" (4316011272)
- SMITH-COOPER Cap Malleable Galv 3In (511-410BC)
- SMITH-COOPER Cap, Galvanized, 150lb, 6" (4316010326)
- ANVIL 1-1/2" x 1" MNPT Galvanized Hex Bushing (0319907440)
- Smith-Cooper Galvanized Pipe Fittings