Shop All Black Pipe Fittings
Smith-Cooper
8" Black Flanged 90 Degree Elbow
Mfr # 4319000916
Zoro # G6781113
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,243.99
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Flanged Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Size (Fittings) 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4319000916
- Zoro # G6781113
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 8" |
Details
Specific Fitting Shape | 90 Degree Flanged Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | Flanged 90 Degree Elbow |
Description
Flanged 90 Elbow,Black,250,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 24 Towel Bar (79424-CZ)
- AMERICAN FILTER CO 4 H, 3 PK (EPTWFU01C-AFC-RF-F2-3-93697)
- 3M AQUA-PURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3-3/8" O.D., 15 in H (5631616)
- GATES Quick Disconnect Coupler-G945 Series Coupl/Adapter, G94521-0808 (G94521-0808)
- SMITH-COOPER 5" Black 90 Degree Elbow (4316000426)
- SMITH-COOPER 3" x 1-1/4" Black Hex Bushing (4316000786)
- SMITH-COOPER 5" x 3" Black Reducing Coupling (4316001300)
- SMITH-COOPER 6" x 4" Black Hex Bushing (4316000834)
- SMITH-COOPER 6" x 4" Black Reducing Coupling (4316001316)
- SMITH-COOPER 2-1/2" x 1-1/2" x 2" Black Reducing Tee (4316002080)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 150 (5P555)
- Smith-Cooper Fittings