Shop All Black Pipe Fittings
Smith-Cooper
8" Black Cap
Mfr # 4316000230
Zoro # G6776819
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cap
- Pipe Size (Fittings) 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316000230
- Zoro # G6776819
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" |
Pipe Size (Fittings) | 8" |
Details
Specific Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cap |
Item | Black Cap |
Description
Cap,Black,150lb,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. PEX x 20 in. L Freezeless Brass Model 19 Anti-Rupture Sillcock (19PX-20)
- LDR INDUSTRIES 311 F-34 3/4 GALV FLOOR FLANGE (311F-34)
- ZORO SELECT Cross, 1/8", 150,304, Thrd Heavy (4381033800)
- CHICAGO FAUCET Packing Assembly, For XT Cartridges (1-119JKABNF)
- SMITH-COOPER 6" x 2" Reducing Coupling (4316001308)
- SMITH-COOPER 5" 90 Degree Elbow (4316000426)
- SMITH-COOPER 3" x 3/4" Hex Bushing (4316000782)
- SMITH-COOPER 2-1/2" Floor Flange (4316000666)
- SMITH-COOPER 6" Black Threaded Bar Plug (81893288)
- SMITH-COOPER 4" x 3" Hex Bushing (4316000814)
- SMITH-COOPER 2-1/2" x 3/4" Reducing Coupling (4316001216)
- Smith-Cooper Black Pipe Fittings