Shop All Black Pipe Fittings
Smith-Cooper
6" x 5" Black Reducing Coupling
Mfr # 4316001320
Zoro # G6777762
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size (Fittings) 6" x 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316001320
- Zoro # G6777762
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 6" x 5" |
Details
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Item | Reducing Coupling |
Description
Reducing Coupling,Black,150lb,6X5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Union, 45 deg., Brass, Tube, 1/2 In., PK10 (42F-8)
- WATCO One-Hole Bath Overflow Plate Includes Overflow and Screw, Chrome (18001-CP)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-10245)
- KOHLER Forté(R) Sculpted Rite-Temp(R) Bath And Shower Valve Trim With Slip-Fit Spout, Less Showerhead (TLS10275-4-CP)
- SMITH-COOPER 6" x 3" Black Reducing Coupling (4316001312)
- SMITH-COOPER 4" x 1-1/4" Black Reducing Coupling (4316001268)
- SMITH-COOPER 6" x 2" Black Reducing Coupling (4316001308)
- SMITH-COOPER 5" x 4" Black Hex Bushing (4316000824)
- SMITH-COOPER 2" Black Recessed Coupling (4357000980)
- SMITH-COOPER 4" Black 90 Degree Elbow (4316000424)
- ANVIL MNPT, Black Forged Steel Square Head Plug, Class 3000 (0361302409)
- Smith-Cooper Fittings