Shop All Black Pipe Fittings
Smith-Cooper
6" x 5" Black Hex Bushing
Mfr # 4316000836
Zoro # G6777482
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
- Pipe Size (Fittings) 6" x 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4316000836
- Zoro # G6777482
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 6" x 5" |
Details
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Item | Hex Bushing |
Description
Hex Bushing,Black,150lb,6X5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assembly, Diverter (1284448-TT)
- WATCO Innovator CableFlex 928 21 in. Sch. 40 PVC Bath Waste (928-CA-PVC-BN)
- PULSE SHOWERSPAS Stainless Steel Brushed Shower Panel-Malibu Showerspa (1043-SSB)
- KOHLER Rite-Temp Bath And Shower Trim Kit Without Showerhead in Polished Chrome (TLS35915-4-CP)
- SMITH-COOPER 3" x 1/2" Black Hex Bushing (4316000780)
- SMITH-COOPER 2-1/2" x 2" Black Hex Bushing (4316000778)
- SMITH-COOPER 5" x 2-1/2" Black Hex Bushing (4316000820)
- SMITH-COOPER MNPT, Seamless Black Pipe Nipple, Schedule 80 (4354001600)
- SMITH-COOPER 6" Black Coupling (4316000328)
- SMITH-COOPER 4" x 3/4" Black Hex Bushing (4316000802)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (1LBX8)
- Smith-Cooper Black Pipe Fittings