Shop All Black Pipe Fittings
Smith-Cooper
6" x 4" Reducing Coupling
Mfr # 4316001316
Zoro # G6777607
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size (Fittings) 6" x 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316001316
- Zoro # G6777607
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" x 4" |
Pipe Size (Fittings) | 6" x 4" |
Details
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Item | Reducing Coupling |
Description
Reducing Coupling,Black,150lb,6X4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 2" Wafer Check Valve (2CW2R-CS-36336)
- PARKER Tubing, Black, Overall 100 ft L (EB-86-0100)
- ZORO SELECT Brass Street Elbow, 45 Degrees, MNPT x FNPT, 1/4" Pipe Size (706124-04)
- DELTA Delta Adapter w/ O-Ring, Tub Spout (RP12307)
- SMITH-COOPER 2-1/2" x 1" Hex Bushing (4316000772)
- SMITH-COOPER 4" Square Plug (81892686)
- SMITH-COOPER 3" Cross (4316003020)
- SMITH-COOPER 6" x 5" Reducing Coupling (4316001320)
- SMITH-COOPER 3/8" Malleable Iron 45 Degree Elbow (4316000602)
- SMITH-COOPER 2" Recessed Coupling (4357000980)
- ANVIL 1-1/4" Female NPT Malleable Iron Hex Locknut Class 150 (0318913563)
- Smith-Cooper Fittings