Shop All Black Pipe Fittings
Smith-Cooper
6" x 4" Black Hex Bushing
Mfr # 4316000834
Zoro # G6777379
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
- Pipe Size (Fittings) 6" x 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4316000834
- Zoro # G6777379
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 6" x 4" |
Details
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Item | Hex Bushing |
Description
Hex Bushing,Black,150lb,6X4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Elbow Tail F15A Rb Elbow Tail Assembly Sj 3/4 X 10 (0306362)
- KIPP Tube clamps cross aluminum (K0472.52014)
- WESTBRASS 1/2" x 4" IPS pipe nipple in Polished Nickel (D12104-05)
- ZORO SELECT 3/8" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 80 (E4PPC10SL)
- SMITH-COOPER 4" x 3" Black Hex Bushing (4316000814)
- SMITH-COOPER 6" x 3" Black Hex Bushing (4316000832)
- SMITH-COOPER 3" x 1/2" Black Hex Bushing (4316000780)
- SMITH-COOPER FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 300 (4316002464)
- SMITH-COOPER 2-1/2" x 2" Black Reducing Coupling (4316001232)
- SMITH-COOPER FNPT, Malleable Iron Cap, Class 300 (4316000270)
- B & K/MUELLER INDS(IMPORT) 2X1-1/4 Blk Hex Bushing (521-986HC)
- Smith-Cooper Fittings