Shop All Black Pipe Fittings
Smith-Cooper
6" x 3" Reducing Coupling
Mfr # 4316001312
Zoro # G6777589
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size (Fittings) 6" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316001312
- Zoro # G6777589
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" x 3" |
Pipe Size (Fittings) | 6" x 3" |
Details
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Item | Reducing Coupling |
Description
Reducing Coupling,Black,150lb,6X3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spacer Assembly (1108711)
- SLOAN Trim Plate, Triple Hole Faucet, Chrome (ETF-578-A)
- TOTO Drain Valve Assembly For 1pc L6 634 644 (THU460.6D-A)
- T&S BRASS 2" Pipe Dia., Brass, Twist Handle, Waste Valve (B-3952)
- SMITH-COOPER 3/8" Malleable Iron 45 Degree Elbow (4316000602)
- SMITH-COOPER 6" 90 Degree Elbow (4316000428)
- SMITH-COOPER 5" x 2-1/2" Hex Bushing (4316000820)
- SMITH-COOPER 1/4" FNPT Malleable Iron 45 Degree Elbow Class 300 (4316000600)
- SMITH-COOPER 6" x 5" Hex Bushing (4316000836)
- SMITH-COOPER 6" x 4" Hex Bushing (4316000834)
- ANVIL 1-1/4" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (0310024005)
- Smith-Cooper Fittings