Shop All Black Pipe Fittings
Smith-Cooper
6" x 3" Black Hex Bushing
Mfr # 4316000832
Zoro # G6777421
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
- Pipe Size (Fittings) 6" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4316000832
- Zoro # G6777421
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 6" x 3" |
Details
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Item | Hex Bushing |
Description
Hex Bushing,Black,150lb,6X3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 3/4" x 3/4" FIP x 18" PlumBite Push On Water Heater Conn. W/Ball Valve (C77477LF)
- BESTCARE Security Hook, 1 Hook, 7/8In D, EnviroGlaze (WH1830-SLPT)
- ZORO SELECT Tubing, 1 I.D., 100 ft., Clear, Flexible (1PBK4)
- USA INDUSTRIALS Pipe Fitting - Black-Coated Steel - Class 3000 - Tee - 1/4" NPT Female (ZUSA-PF-6534)
- SMITH-COOPER 6" x 4" Black Hex Bushing (4316000834)
- SMITH-COOPER 5" x 4" Black Hex Bushing (4316000824)
- SMITH-COOPER 3" x 1-1/4" Black Hex Bushing (4316000786)
- SMITH-COOPER 3" x 2" Black Hex Bushing (0818908287)
- SMITH-COOPER 5" x 2-1/2" Black Hex Bushing (4316000820)
- SMITH-COOPER FNPT, Malleable Iron Cap, Class 300 (4316000270)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300046802)
- Smith-Cooper Fittings