Shop All Black Pipe Fittings
Smith-Cooper
6" x 2" Reducing Coupling
Mfr # 4316001308
Zoro # G6777753
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 6" x 2"
- Basic Pipe Fitting Shape Coupling
- Pipe Size (Fittings) 6" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4316001308
- Zoro # G6777753
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" x 2" |
Pipe Size (Fittings) | 6" x 2" |
Details
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Item | Reducing Coupling |
Description
Reducing Coupling,Black,150lb,6X2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Hot And Cold Water Sink Faucet, Rough Chrome Plated (886-RCF)
- VELVAC Close Nipple, 1/4", Brass (016052)
- DELTA Ktch, Sink Flange and Strainer CBrnz (72010-CZ)
- ZURN Tailpiece Assembly, 2 3/4 In (P6000-J2)
- SMITH-COOPER 3-1/2" x 2" Hex Bushing (4316000796)
- SMITH-COOPER 2-1/2" Union (4316002818)
- SMITH-COOPER 2" Malleable Iron 90 Degree Street Elbow (4316002464)
- SMITH-COOPER 4" x 3" Hex Bushing (4316000814)
- SMITH-COOPER 4" x 3/4" Hex Bushing (4316000802)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001700)
- ANVIL 1" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (0361156003)
- Smith-Cooper Fittings