Shop All Black Pipe Fittings
Smith-Cooper
6" x 2" Black Hex Bushing
Mfr # 4316000828
Zoro # G6777412
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
- Pipe Size (Fittings) 6" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4316000828
- Zoro # G6777412
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 6" x 2" |
Details
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Item | Hex Bushing |
Description
Hex Bushing,Black,150lb,6X2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE 1/4 OD TEE, PRICED PER EACH, MUS (W 40306)
- VIEGA Viega ProPress reducer, 2" x 1-1/2" (78167)
- DIXON Adapter, 4 In, 100 psi, Male Adapter x FNPT (G400-A-BR)
- MOEN Mikah 24 Double Towel Bar in Brushed Nickel (Y0722BN)
- SMITH-COOPER 5" x 4" Black Hex Bushing (4316000824)
- SMITH-COOPER 4" x 2" Black Hex Bushing (4316000810)
- SMITH-COOPER 3" x 1-1/4" Black Hex Bushing (4316000786)
- SMITH-COOPER 6" Black 90 Degree Elbow (4316000428)
- SMITH-COOPER MNPT, Seamless Black Pipe Nipple, Schedule 80 (4354002010)
- SMITH-COOPER 3" Black Cross (4316003020)
- LEGEND VALVE 1/4" BLACK 90 ELBOW (350-001C)
- Smith-Cooper Black Pipe Fittings