Shop All Black Pipe Fittings
Smith-Cooper
6" Black Threaded Bar Plug
Mfr # 81893288
Zoro # G6776773
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape BAR Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
- Pipe Size (Fittings) 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 81893288
- Zoro # G6776773
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Pipe Size (Fittings) | 6" |
Details
Specific Fitting Shape | BAR Plug |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Item | Black Threaded Bar Plug |
Description
BAR Plug,Black,150lb,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Monticello Handle Hub Kit (100553)
- ZORO SELECT 1/4" FNPT SS 45 Degree Elbow (4307000152)
- APOLLO VALVES Fitting Pex 1/2 Tee Brass 10Pk (APXT1210PK)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1300A0SE0000)
- SMITH-COOPER 5" Black Threaded Bar Plug (4316000002)
- SMITH-COOPER 4" Black Threaded Bar Plug (81892728)
- SMITH-COOPER 8" Black Threaded Bar Plug (4316000006)
- SMITH-COOPER 2" Malleable Iron 90 Degree Street Elbow (4316002464)
- SMITH-COOPER 6" 90 Degree Elbow (4316000428)
- SMITH-COOPER 2-1/2" x 2" Hex Bushing (4316000778)
- ANVIL 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (0310030002)
- Smith-Cooper Black Pipe Fittings