Shop All Black Pipe Fittings
Smith-Cooper
6" Black Coupling
Mfr # 4316000328
Zoro # G6776697
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size (Fittings) 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316000328
- Zoro # G6776697
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 6" |
Details
Specific Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Item | Coupling |
Description
Coupling,Black,150lb,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Adapter 1.25Sw1.25Fpt Cu (W 61271)
- ZORO SELECT PVC Cap, Socket, 2-1/2 in Pipe Size (847-025)
- ANVIL Pipe Saddle, Threaded Pipe, 2 In (0766260608)
- PRIMELINE TOOLS Shower Door Roller, 3/4 in., Plastic, Steel Ball Bearing, Flat Edge (2 Pack) (MP6001-2)
- SMITH-COOPER 5" Black Coupling (4316000326)
- SMITH-COOPER FNPT, Malleable Iron Tee, Class 300 (4316002760)
- SMITH-COOPER MNPT, Seamless Black Pipe Nipple, Schedule 80 (4354001700)
- SMITH-COOPER 2-1/2" Black Floor Flange (4316000666)
- SMITH-COOPER FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001428)
- SMITH-COOPER 5" x 3" Black Reducing Coupling (4316001300)
- ANVIL FNPT, Black Forged Steel Reducing Tee, Class 3000 (0361125404)
- Smith-Cooper Black Pipe Fittings