Shop All Black Pipe Fittings
Smith-Cooper
5" x 4" Reducing Coupling
Mfr # 4316001304
Zoro # G6777677
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size (Fittings) 5" x 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316001304
- Zoro # G6777677
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 5" x 4" |
Pipe Size (Fittings) | 5" x 4" |
Details
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Item | Reducing Coupling |
Description
Reducing Coupling,Black,150lb,5X4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Mini Evaporative Cooler Valve and Float (M1/4TF)
- KINGSTON BRASS Vintage Shower Diverter, Polished Chrome (ABT1060-1)
- H2FLOW CONTROLS H2flow Controls FV-C-Saline 2-2.5 in. Flowvis Complete Flow Meter & Saline Applications with GPM Scale (FV-C-Saline)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y60)
- SMITH-COOPER 3-1/2" x 2" Hex Bushing (4316000796)
- SMITH-COOPER 6" Coupling (4316000328)
- SMITH-COOPER 4" Union (4316002822)
- SMITH-COOPER 2" Malleable Iron 90 Degree Street Elbow (4316002464)
- SMITH-COOPER 2-1/2" x 2" Reducing Coupling (4316001232)
- SMITH-COOPER 3" x 1-1/4" Hex Bushing (4316000786)
- ZORO SELECT 3/4" x 3/8" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (5P446)
- Smith-Cooper Black Pipe Fittings