Shop All Black Pipe Fittings
Smith-Cooper
5" x 4" Black Hex Bushing
Mfr # 4316000824
Zoro # G6777388
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
- Pipe Size (Fittings) 5" x 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4316000824
- Zoro # G6777388
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 5" x 4" |
Details
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Item | Hex Bushing |
Description
Hex Bushing,Black,150lb,5X4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA HydrorainH20kinetic 5-Setting Two-In-One Shower Head (58680-PN25)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit w-38101 Bushing, Bronze (38190-BZ)
- APOLLO VALVES Vacuum Breaker, 3/4 In., FNPT, 125 psi (3820406)
- THRIFCO PLUMBING 3/4 Tee Stainless Steel, Packaged (9017066)
- SMITH-COOPER 4" x 2" Black Hex Bushing (4316000810)
- SMITH-COOPER 3" x 3/4" Black Hex Bushing (4316000782)
- SMITH-COOPER 2-1/2" x 2" Black Hex Bushing (4316000778)
- SMITH-COOPER FNPT, Malleable Iron Coupling, Class 300 (4316000354)
- SMITH-COOPER 4" Black Threaded Bar Plug (81892728)
- SMITH-COOPER 5" Black Threaded Bar Plug (4316000002)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300040003)
- Smith-Cooper Black Pipe Fittings