Shop All Black Pipe Fittings
Smith-Cooper
5" x 2-1/2" Black Hex Bushing
Mfr # 4316000820
Zoro # G6777290
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
- Pipe Size (Fittings) 5" x 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4316000820
- Zoro # G6777290
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 5" x 2-1/2" |
Details
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Item | Hex Bushing |
Description
Hex Bushing,Black,150lb,5X2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Closet Flange, Deep Seal, Brass, 1-1/8" (C49441)
- PARKER 1/2" Compression x MNPT Male Branch Tee (P8MT8)
- SANI-LAV Floor Mount, 5 Hole, Single Foot Pedal, Stainless, Wash Station (510F1)
- DIXON Reducing Coupler/Adapter, 3 x 4 In, 100psi (3040-DA-AL)
- SMITH-COOPER 3" x 1/2" Black Hex Bushing (4316000780)
- SMITH-COOPER 6" x 2" Black Hex Bushing (4316000828)
- SMITH-COOPER 3-1/2" x 2" Black Hex Bushing (4316000796)
- SMITH-COOPER 3" Black Cross (4316003020)
- SMITH-COOPER 6" Black Threaded Bar Plug (81893288)
- SMITH-COOPER FNPT, Malleable Iron 45 Degree Elbow, Class 300 (4316000602)
- ZORO SELECT Threaded, Carbon Steel Swage Nipple, Class STD (3964533301)
- Smith-Cooper Fittings