Shop All Black Pipe Fittings
Smith-Cooper
5" Black 90 Degree Elbow
Mfr # 4316000426
Zoro # G6777062
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Size (Fittings) 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4316000426
- Zoro # G6777062
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 5" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | 90 Degree Elbow |
Description
Elbow 90,Black,150lb,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Tube Bender, 1/2InDia (364-FHA-08)
- JOMAR VALVE 3/4" FNPT Brass Gas Ball Valve Inline (101-404)
- OATEY 3/4" Pipe Dia., PVC, Floor, Floor Sink Three-Quarter Top Grate (42752)
- AMERICAN STANDARD Stopper Assy-For Metal Drain (066116-2950A)
- SMITH-COOPER 6" Black 90 Degree Elbow (4316000428)
- SMITH-COOPER 4" Black 90 Degree Elbow (4316000424)
- SMITH-COOPER 5" x 2-1/2" Black Hex Bushing (4316000820)
- SMITH-COOPER 5" x 4" Black Reducing Coupling (4316001304)
- SMITH-COOPER 4" x 3/4" Black Hex Bushing (4316000802)
- SMITH-COOPER MNPT, Seamless Black Pipe Nipple, Schedule 80 (4354001260)
- BILLCO STZ Industries 1/4 in. FIP each X 1/4 in. D FIP each Black Malleable Iron Coupling (316UPMCO-14)
- Smith-Cooper Fittings