Shop All Black Pipe Fittings
Smith-Cooper
4" x 3/4" Black Hex Bushing
Mfr # 4316000802
Zoro # G6777248
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
- Pipe Size (Fittings) 4" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4316000802
- Zoro # G6777248
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 4" x 3/4" |
Details
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Item | Hex Bushing |
Description
Hex Bushing,Black,150lb,4X3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1" x 5" Black Pipe Nipple Sch 80 (0332624600)
- ANVIL 2" MNPT x 1" FNPT Galvanized Hex Bushing (0319907762)
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 2" Pipe Size (S261SH02N3JK4)
- KORKY Flush Valve Repair Kit, Rubber, Red (2003MR)
- SMITH-COOPER 6" x 3" Black Hex Bushing (4316000832)
- SMITH-COOPER 6" x 4" Black Hex Bushing (4316000834)
- SMITH-COOPER 5" x 2-1/2" Black Hex Bushing (4316000820)
- SMITH-COOPER 3" Black 45 Degree Street Elbow (4316002520)
- SMITH-COOPER 6" Black 90 Degree Elbow (4316000428)
- SMITH-COOPER 3" x 2" Black Hex Bushing (0818908287)
- PROSOURCE Cap Black Malleable 1/2 (18-1/2B)
- Smith-Cooper Black Pipe Fittings