Shop All Black Pipe Fittings
Smith-Cooper
4" x 3" Black Hex Bushing
Mfr # 4316000814
Zoro # G6777360
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
- Pipe Size (Fittings) 4" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4316000814
- Zoro # G6777360
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 4" x 3" |
Details
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Item | Hex Bushing |
Description
Hex Bushing,Black,150lb,4X3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC 90 degree Elbow, 2 in x 2 in Fitting Pipe Size, Female Socket x Female Socket, Schedule 80 (9806-020)
- JONES STEPHENS Flat Suction Sink Stopper (P35162)
- VINTIQUEWISE Water Hyacinth Wicker Square Tissue Box Cover (QI003631.SQ)
- BECK 3/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331021006)
- SMITH-COOPER 4" x 3/4" Black Hex Bushing (4316000802)
- SMITH-COOPER 6" x 2" Black Hex Bushing (4316000828)
- SMITH-COOPER 3" x 1-1/4" Black Hex Bushing (4316000786)
- SMITH-COOPER 3" x 1" Black 90 Degree Reducing Elbow (4316001708)
- SMITH-COOPER FNPT, Malleable Iron Tee, Class 300 (4316002760)
- SMITH-COOPER 2-1/2" Black Union (4316002818)
- ZORO SELECT Welded, Black Steel Blind Flange, Class 150 (FLCS1RFBL112)
- Smith-Cooper Fittings