Shop All Black Pipe Fittings
Smith-Cooper
4" x 2" Black Hex Bushing
Mfr # 4316000810
Zoro # G6777123
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
- Pipe Size (Fittings) 4" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4316000810
- Zoro # G6777123
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 4" x 2" |
Details
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Item | Hex Bushing |
Description
Hex Bushing,Black,150lb,4X2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Tube Cutter (TSNIP)
- ZORO SELECT Tank Lever, Brass, Yellow (40066)
- SPEAKMAN W/s Endbody Assembly, Blue Hard Pipe (RPG20-2012-CA)
- KOHLER Gasket, Flush Valve - 1Pc Toilets (So) (GP83996)
- SMITH-COOPER 3" x 1-1/4" Black Hex Bushing (4316000786)
- SMITH-COOPER 3-1/2" x 2" Black Hex Bushing (4316000796)
- SMITH-COOPER 3" x 1/2" Black Hex Bushing (4316000780)
- SMITH-COOPER 6" Black Threaded Bar Plug (81893288)
- SMITH-COOPER 6" x 4" Black Reducing Coupling (4316001316)
- SMITH-COOPER MNPT, Seamless Black Pipe Nipple, Schedule 80 (4354001600)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 300 (4316000366)
- Smith-Cooper Fittings