Shop All Black Pipe Fittings
Smith-Cooper
4" x 2" Black Reducing Tee
Mfr # 4316002148
Zoro # G6778158
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Pipe Size (Fittings) 4" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4316002148
- Zoro # G6778158
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 4" x 2" |
Details
Specific Fitting Shape | Reducing Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Item | Reducing Tee |
Description
Reducing Tee,Black,150lb,4X2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES 1/8" Barbed Cross Connector PK 10 (X0-2WP)
- ZORO SELECT Water Heater Element, 1/4" L, 240V, 5500W (60069)
- SURE-LOC HARDWARE Sure-Loc Hardware Boulder 30 Towel Bar, Flat Black (BL-TB30 FBL)
- BECK Carbon Weld Nipple (0330013806)
- SMITH-COOPER 3" x 1/2" Black Hex Bushing (4316000780)
- SMITH-COOPER FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001404)
- SMITH-COOPER 4" Black Threaded Bar Plug (81892728)
- SMITH-COOPER 2-1/2" Black Union (4316002818)
- SMITH-COOPER 8" Black Threaded Bar Plug (4316000006)
- SMITH-COOPER 6" x 5" Black Hex Bushing (4316000836)
- ZORO SELECT MNPT, Carbon Steel Hex Head Bull Plug (0338203664)
- Smith-Cooper Fittings