Shop All Black Pipe Fittings
Smith-Cooper
4" x 2-1/2" Black 90 Degree Reducing Elbow
Mfr # 4316001728
Zoro # G6777841
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Reducing Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Size (Fittings) 4" x 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4316001728
- Zoro # G6777841
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 4" x 2-1/2" |
Details
Specific Fitting Shape | 90 Degree Reducing Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | 90 Degree Reducing Elbow |
Description
Reducing 90 Elbow,Black,150lb,4X2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS INTERNATIONAL Artesian Water Dispenser, Cook N' Cold, Stainless - BTSA1SK (504558C)
- BANJO 3/4" FNPT Bolted Bulkhead Tank Flange (BF075)
- JONES STEPHENS Lotion And Soap Dispenser, Brass Pump (S08020)
- JAY R. SMITH MANUFACTURING Sanitary Drain, Funnel Assembly, Cast Iron (3591)
- SMITH-COOPER 2-1/2" x 2" Black 90 Degree Reducing Elbow (4316001704)
- SMITH-COOPER 3" x 1" Black 90 Degree Reducing Elbow (4316001708)
- SMITH-COOPER FNPT, Malleable Iron 45 Degree Elbow, Class 300 (4316000600)
- SMITH-COOPER 5" x 3" Black Reducing Coupling (4316001300)
- SMITH-COOPER FNPT, Malleable Iron 45 Degree Elbow, Class 300 (4316000602)
- SMITH-COOPER 4" x 2" Black Hex Bushing (4316000810)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310038203)
- Smith-Cooper Black Pipe Fittings