Shop All Black Pipe Fittings
Smith-Cooper
4" x 1-1/4" Black Reducing Coupling
Mfr # 4316001268
Zoro # G6777613
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size (Fittings) 4" x 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4316001268
- Zoro # G6777613
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 4" x 1-1/4" |
Details
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Item | Reducing Coupling |
Description
Reducing Coupling,Black,150lb,4X1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 6mm Tube Size, Black (ZUSA-TF-PTC-757)
- RUBBERWORX 1" PART D POLYPRO QUICK CPL PART D POLYPRO (RBX-D-PP-100)
- LEGEND VALVE 3/8" X 7" 304 SS NIPPLE (304-051)
- THRIFCO PLUMBING #62-C 3/8 Inch Lead-Free Brass Compression Coupling (4401062)
- SMITH-COOPER 6" x 4" Black Reducing Coupling (4316001316)
- SMITH-COOPER 5" x 3" Black Reducing Coupling (4316001300)
- SMITH-COOPER 6" x 2" Black Reducing Coupling (4316001308)
- SMITH-COOPER 4" Black Square Plug (81892686)
- SMITH-COOPER 2-1/2" Black 45 Degree Street Elbow (4316002518)
- SMITH-COOPER 2" Black Recessed Coupling (4357000980)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 150 (5P434)
- Smith-Cooper Black Pipe Fittings