Shop All Black Pipe Fittings
Smith-Cooper
4" Black Square Plug
Mfr # 81892686
Zoro # G6778532
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
- Pipe Size (Fittings) 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 81892686
- Zoro # G6778532
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 4" |
Details
Specific Fitting Shape | Square Head Plug |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Item | Square Plug |
Description
Square Plug,Black,150lb,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nipple, 304 SS, 1/4" Pipe Size, MNPT (ZUSA-PF-413)
- DANCO Cold Stem Glacier 3S-11C (9D0004991E)
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 3/4in. (1500300771)
- KOHLER Catalan Mirrored Cabinet With 107 Hi (2936-PG-SAA)
- SMITH-COOPER 3" Black Union (0812509610)
- SMITH-COOPER 4" Black Union (4316002822)
- SMITH-COOPER 3" x 1/2" Black Hex Bushing (4316000780)
- SMITH-COOPER 2-1/2" Black 45 Degree Street Elbow (4316002518)
- SMITH-COOPER 3-1/2" x 2" Black Hex Bushing (4316000796)
- SMITH-COOPER FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001400)
- PROSOURCE Cap Black Malleable 2In (18-2B)
- Smith-Cooper Black Pipe Fittings