Shop All Black Pipes
Smith-Cooper
4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80
Mfr # 4354004510
Zoro # G6789778
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 11"
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 4"
- Pipe Fitting Schedule/Class Schedule 80
- Specific Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4354004510
- Zoro # G6789778
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 11" |
Pipe Size (Fittings) | 4" |
Details
Basic Pipe Fitting Shape | Nipple |
Item | Seamless Black Pipe Nipple |
Pipe Fitting Schedule/Class | Schedule 80 |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | MNPT x MNPT |
Description
Seamless Nipple,Black,80,4X11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Builder Grade Plstc Toilet Seat, Wht, Rnd, With Cover, Round, White (C1010TK00)
- ZORO SELECT 304 Stainless Steel Nipple, 3/8 in Nominal Pipe Size, 2 in Overall Long, Threaded on Both Ends, NPT (T4BNC03)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-12330)
- EVERFLOW 3/8" Flare x 1/4" FIP Reducing Adapter Pipe Fitting; Brass (F46R-3814)
- SMITH-COOPER 3" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354004010)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001750)
- SMITH-COOPER 3" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354004000)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule XXH (4354004950)
- SMITH-COOPER 3" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354004060)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001630)
- BECK 3/4" x 3-1/2" Black Pipe Nipple Sch 80 (0332619600)
- Smith-Cooper Pipes