Shop All Brass Pipes
Smith-Cooper
4" MNPT x 5" TBE Brass Pipe Nipple Sch 40
Mfr # 4385014450
Zoro # G1560391
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 4"
- Overall Pipe Length 5"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385014450
- Zoro # G1560391
- UPC # 092201288387
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 4" |
Overall Pipe Length | 5" |
Pipe Size (Fittings) | 4" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Pipe Fitting Schedule/Class | Schedule 40 |
Description
Nipple,4 In.x5 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Riff Tub Spout With Diverter Matte Black (27406-BL)
- SPEAKMAN Dust Cap Assembly (RPG05-0569)
- LEGEND VALVE 1" X 5" 304 SS NIPPLE (304-108)
- JONES STEPHENS 1-1/4in. x Close Red Brass Pipe Nipple (N27000)
- SMITH-COOPER 1" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385012050)
- SMITH-COOPER 3" MNPT x 4 ft. TBE Brass Pipe Nipple Sch 40 (4385014180)
- SMITH-COOPER 1" MNPT x 5 ft. TBE Brass Pipe Nipple Sch 40 (4385012260)
- SMITH-COOPER 1" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385012080)
- SMITH-COOPER 1-1/4" MNPT x 5" TBE Brass Pipe Nipple Sch 40 (4385012470)
- SMITH-COOPER 1/2" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385011240)
- ZORO SELECT 1/2" MNPT x 5" TBE Red Brass Pipe Nipple Sch 40 (463-050)
- Smith-Cooper Pipes