Shop All Brass Pipes
Smith-Cooper
4" MNPT x 4 ft. TBE Brass Pipe Nipple Sch 40
Mfr # 4385014570
Zoro # G1560437
product price: $820.99
/ea
Free Shipping & Returns
$820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 4"
- Overall Pipe Length 48"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385014570
- Zoro # G1560437
- UPC # 092201288516
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 4" |
Overall Pipe Length | 48" |
Pipe Size (Fittings) | 4" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Schedule 40 Red Brass Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Material (Pipe) | Brass |
Description
Nipple,4 In.x48 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO G Series Round, Single Spray 8.5 Inc (TBW01003U1#PN)
- ASCO Solenoid Valve Rebuild Kit, For 4KY38 (302315)
- GENOVA PRODUCTS ABS ELBOW 90DEG LNG SWEEP 4IN (83840)
- ANVIL 2" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (0362001802)
- SMITH-COOPER 1/8" MNPT x 5" TBE Brass Pipe Nipple Sch 40 (4385010080)
- SMITH-COOPER 3/4" MNPT x 4 ft. TBE Brass Pipe Nipple Sch 40 (4385011880)
- SMITH-COOPER 3/8" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385010860)
- SMITH-COOPER 1/2" MNPT x 3 ft. TBE Brass Pipe Nipple Sch 40 (4385011430)
- SMITH-COOPER 1/2" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385011350)
- SMITH-COOPER 3" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385014070)
- ONLINEMETALS 0.75" x 1" Brass Rectangle Bar 360-H02 Extruded (1498)
- Smith-Cooper Pipes