Shop All Black Pipe Fittings
Smith-Cooper
4" Black Floor Flange
Mfr # 4316000670
Zoro # G6777141
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Floor Flange
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
- Pipe Size (Fittings) 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316000670
- Zoro # G6777141
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 4" |
Details
Specific Fitting Shape | Floor Flange |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Flange |
Item | Floor Flange |
Description
Floor Flange,Black,150lb,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Opt Plus G2 Ress-U-0.5-Xd Adj/Gj (3325407)
- ZORO SELECT 2-1/2" x 5-1/2" Black Pipe Nipple Sch 40 (0830042404)
- MOEN Engage Hh Showerhead Chm (26112EP)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (XV502P-4)
- SMITH-COOPER 2-1/2" Black Floor Flange (4316000666)
- SMITH-COOPER 3" Black Floor Flange (4316000668)
- SMITH-COOPER FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001404)
- SMITH-COOPER 6" x 2" Black Reducing Coupling (4316001308)
- SMITH-COOPER 4" x 3" Black Hex Bushing (4316000814)
- SMITH-COOPER 4" Black Threaded Bar Plug (81892728)
- MI-T-M 1", NPT Tee (24-0261)
- Smith-Cooper Fittings