Shop All Black Pipe Fittings
Smith-Cooper
4" Black Cap
Mfr # 08018901019
Zoro # G6776922
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cap
- Pipe Size (Fittings) 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 08018901019
- Zoro # G6776922
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Details
Specific Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cap |
Item | Black Cap |
Description
Cap,Black,150lb,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. PresFlo Bath Closure, Bronze (38360-BZ)
- MERSEN Rupture Disc, Graphite, 2 In, 75 PSIG (S3-02-75)
- SMITH-COOPER Tee 1" Thead Ss (4638102450)
- ZORO SELECT 3/4" FNPT Galvanized Floor Flange (5P968)
- SMITH-COOPER 1/2" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001260)
- SMITH-COOPER 3" 45 Degree Street Elbow (4316002520)
- SMITH-COOPER 6" x 2" Reducing Coupling (4316001308)
- SMITH-COOPER 6" x 3" Reducing Coupling (4316001312)
- SMITH-COOPER 4" Tee (4316002724)
- SMITH-COOPER 1/4" FNPT Malleable Iron 45 Degree Elbow Class 300 (4316000600)
- SMITH-COOPER 8" Black Threaded Bar Plug (4316000006)
- Smith-Cooper Black Pipe Fittings