Shop All Black Pipe Fittings
Smith-Cooper
4" Black 90 Degree Elbow
Mfr # 4316000424
Zoro # G6776767
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Size (Fittings) 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316000424
- Zoro # G6776767
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 4" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | 90 Degree Elbow |
Description
Elbow 90,Black,150lb,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI 19.5" Non Condensing Vent Extension Piece, 3x5 Concentric (224052)
- MOEN Wand Kit - Spot Resist Stainless (131380SRS)
- ANVIL 1-1/4" MNPT Galvanized Plug (0319902482)
- WATTS Repair Kit, Watts Series 909, 2-1/2 to 3In (909 2 1/2 - 3 1st Check Kit)
- SMITH-COOPER 6" Black 90 Degree Elbow (4316000428)
- SMITH-COOPER 5" Black 90 Degree Elbow (4316000426)
- SMITH-COOPER FNPT, Malleable Iron Coupling, Class 300 (4316000354)
- SMITH-COOPER 2-1/2" x 3/4" Black Reducing Coupling (4316001216)
- SMITH-COOPER FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001428)
- SMITH-COOPER 6" x 2" Black Hex Bushing (4316000828)
- ANVIL MNPT, Black Forged Steel Hex Head Plug, Class 3000 (0361314206)
- Smith-Cooper Fittings