Shop All Black Pipes
Smith-Cooper
3/8" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80
Mfr # 4354000960
Zoro # G6788560
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 12"
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type MNPT x MNPT
- Pipe Size (Fittings) 3/8"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4354000960
- Zoro # G6788560
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 12" |
Pipe Size (Fittings) | 3/8" |
Details
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Schedule/Class | Schedule 80 |
Specific Pipe Fitting Shape | Nipple |
Item | Seamless Black Pipe Nipple |
Description
Seamless Nipple,Black,80,3/8X12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY ADAPTER SCH80 1"" SXMPT (PVC 08109 1000)
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-BL)
- INTERDESIGN Shwr Cornr Baskt Clr (41900)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 16mm x 1/2" Male BSPT (R) (PL16-04)
- SMITH-COOPER 2" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354003210)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001750)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002050)
- SMITH-COOPER 1/2" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001250)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002120)
- SMITH-COOPER 2" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354003240)
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 80, Seamless/Welded: Welded (40504)
- Smith-Cooper Pipes