Shop All Black Pipes
Smith-Cooper
3/8" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80
Mfr # 4354000860
Zoro # G6788271
product price: $12.59
/ea
Sold in multiples of 2 for $25.18
$25.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 4"
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Pipe Fitting Schedule/Class Schedule 80
- Pipe Fitting Connection Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4354000860
- Zoro # G6788271
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 4" |
Pipe Size (Fittings) | 3/8" |
Details
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Schedule/Class | Schedule 80 |
Pipe Fitting Connection Type | MNPT x MNPT |
Specific Pipe Fitting Shape | Nipple |
Item | Seamless Black Pipe Nipple |
Description
Seamless Nipple,Black,80,3/8X4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Faucet Repair Kit, 3-1/2" Size (K-07)
- SLOAN Regal A140A Repair Kit 1.28 Closet (Regal) (3301045)
- ZORO SELECT 1" x 8" Black Pipe Nipple Sch 80 (1LMK4)
- KISSLER Two-Handle Cartridge, Delta Brass Stem (KRP25513)
- SMITH-COOPER 2" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354003240)
- SMITH-COOPER 1-1/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002410)
- SMITH-COOPER 1/2" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001250)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002050)
- SMITH-COOPER 3" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354004000)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001630)
- ZORO SELECT 1" x 5" Black Pipe Nipple Sch 80 (40608)
- Smith-Cooper Pipes