Shop All Black Pipes
Smith-Cooper
3/8" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80
Mfr # 4354000800
Zoro # G6788280
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 1"
- Basic Pipe Fitting Material Metal
- Pipe Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Shape Nipple
- Specific Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4354000800
- Zoro # G6788280
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 1" |
Pipe Size (Fittings) | 3/8" |
Details
Basic Pipe Fitting Material | Metal |
Pipe Fitting Schedule/Class | Schedule 80 |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Item | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Manufacture Location | Globally Sourced |
Description
Nipple, Manufacture Location Globally Sourced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Dorval Monitor 14 Series Valve Only Trim - Less Handle (T14056-BLLHP)
- T&S BRASS Faucet, Wall Mount - Pre-Rinse (B-0330-LN)
- ZORO SELECT EZ-Riser Ceiling/Wall Rod Hanger Plate, 3/8" Rod (365M0037PL)
- ZORO SELECT Outlet Adapter, 2-Way, 3/8" Inlet Size (25882LF)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001690)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule XXH (4354004950)
- SMITH-COOPER 2" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354003240)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001720)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001750)
- SMITH-COOPER 3" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354004000)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002100)
- Smith-Cooper Pipes