Shop All Brass Pipes
Smith-Cooper
3/8" MNPT x 8" TBE Brass Pipe Nipple Sch 40
Mfr # 4385010940
Zoro # G1558398
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8"
- Overall Pipe Length 8"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385010940
- Zoro # G1558398
- UPC # 092201286932
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3/8" |
Overall Pipe Length | 8" |
Pipe Size (Fittings) | 3/8" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Material (Pipe) | Brass |
Pipe Fitting Schedule/Class | Schedule 40 |
Pipe Fitting Connection Type | MNPT x MNPT |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40, Seamless/Welded: Welded (6P871)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-480821-S)
- DELTA Universal Showering Components 4-Setting In2ition Chrome (75486C)
- PARKER 3/8" Compression x FNPT SS Female Connector (6-6 GBU-SS)
- SMITH-COOPER 1/4" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385010430)
- SMITH-COOPER 1-1/4" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385012450)
- SMITH-COOPER 3/8" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014810)
- SMITH-COOPER 3/8" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385010860)
- SMITH-COOPER 3/4" MNPT x 7" TBE Brass Pipe Nipple Sch 40 (4385011720)
- SMITH-COOPER 1" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385012050)
- ZORO SELECT 1/2" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 40 (463-035)
- Smith-Cooper Brass Pipes