Shop All Brass Pipes
Smith-Cooper
3/8" MNPT x 6" TBE Brass Pipe Nipple Sch 40
Mfr # 4385010900
Zoro # G1558273
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8"
- Overall Pipe Length 6"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385010900
- Zoro # G1558273
- UPC # 092201161925
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3/8" |
Overall Pipe Length | 6" |
Pipe Size (Fittings) | 3/8" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Pipe Fitting Schedule/Class | Schedule 40 |
Material (Pipe) | Brass |
Specific Pipe Fitting Shape | Nipple |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (E4PPF06SL)
- JOHN GUEST 1/4" Push Acetal Spring Check Valve (1/4SCV-PK)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (66PLP-8M-2G)
- WESTERN ENTERPRISES We 15-11 Nipple (312-15-11)
- SMITH-COOPER 1/4" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385010430)
- SMITH-COOPER 3" MNPT x 8" TBE Brass Pipe Nipple Sch 40 (4385014080)
- SMITH-COOPER 1-1/4" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385012430)
- SMITH-COOPER 1" MNPT x 10" TBE Brass Pipe Nipple Sch 40, Basic Pipe Fitting Material: Metal (4385012150)
- SMITH-COOPER 3/4" MNPT x 9" TBE Brass Pipe Nipple Sch 40 (4385011760)
- SMITH-COOPER 3/4" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385011770)
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (460-015)
- Smith-Cooper Brass Pipes