Shop All Brass Pipes
Smith-Cooper
3/8" MNPT x 4" TBE Brass Pipe Nipple Sch 40
Mfr # 4385010860
Zoro # G1558221
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8"
- Overall Pipe Length 4"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385010860
- Zoro # G1558221
- UPC # 092201161888
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3/8" |
Overall Pipe Length | 4" |
Pipe Size (Fittings) | 3/8" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (BST4BNI06)
- GRUVLOK Reducing Coupling, Ductile Iron, 3 x 2 in (0390009348)
- MIDWEST INSTRUMENT Backflow Preventer Test Kit, 5 Valves (845-5)
- PARKER 1/4" x 0.17" Barb Brass Plug (20-4)
- SMITH-COOPER 3/8" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385010870)
- SMITH-COOPER 1" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385012080)
- SMITH-COOPER 1-1/2" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385012830)
- SMITH-COOPER 1/2" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385011250)
- SMITH-COOPER 3/8" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385010850)
- SMITH-COOPER 3/8" MNPT x 7" TBE Brass Pipe Nipple Sch 40, Basic Pipe Fitting Material: Metal (4385010930)
- LEGEND VALVE 3/4" x 18" BRASS NIPPLE (311-098)
- Smith-Cooper Pipes