Shop All Brass Pipes
Smith-Cooper
3/8" MNPT x 3" TBE Brass Pipe Nipple Sch 40
Mfr # 4385010840
Zoro # G1558258
original price:
$2.99
10% off
new price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8"
- Overall Pipe Length 3"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385010840
- Zoro # G1558258
- UPC # 092201161864
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3/8" |
Overall Pipe Length | 3" |
Pipe Size (Fittings) | 3/8" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Pipe Fitting Schedule/Class | Schedule 40 |
Basic Pipe Fitting Material | Metal |
Item | Schedule 40 Red Brass Nipple |
Specific Pipe Fitting Shape | Nipple |
Description
Nipple,3/8x3 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMETIER KDSHDWR10 Mounting Clips For Stainless Steel Sink, Silver (KDSHDWR10)
- ZORO SELECT 3/8" OD x 50 ft. Welded 304 Stainless Steel Coil Tubing (3ADD1)
- KEENEY MFG MESH STRAINER 4-1/2"" SS (PP820-35)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Tee - 1" x 3/4" FNPT (ZUSA-PF-7019)
- SMITH-COOPER 3/8" MNPT x 1" TBE Brass Pipe Nipple Sch 40 (4385010800)
- SMITH-COOPER 3/4" MNPT x 1-3/8" TBE Brass Pipe Nipple Sch 40 (4385011600)
- SMITH-COOPER 3/4" MNPT x 4 ft. TBE Brass Pipe Nipple Sch 40 (4385011880)
- SMITH-COOPER 3/4" MNPT x 8" TBE Brass Pipe Nipple Sch 40 (4385011740)
- SMITH-COOPER 3/4" MNPT x 9" TBE Brass Pipe Nipple Sch 40 (4385011760)
- SMITH-COOPER 3/8" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40, Basic Pipe Fitting Material: Metal (4385010810)
- SMITH-COOPER 2" MNPT x 3 ft. TBE Brass Pipe Nipple Sch 40 (4385013430)
- Smith-Cooper Brass Pipes