Shop All Brass Pipes
Smith-Cooper
3/8" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40
Mfr # 4385010850
Zoro # G1558212
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8"
- Overall Pipe Length 3-1/2"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385010850
- Zoro # G1558212
- UPC # 092201161871
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3/8" |
Overall Pipe Length | 3-1/2" |
Pipe Size (Fittings) | 3/8" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Pipe Fitting Connection Type | MNPT x MNPT |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-ECO-1.1N-110-120V)
- ZURN Sensor Faucet (Z6915-XL-N)
- TOTO Two Flush Tower With Nut St405M (THU362-A)
- ANVIL 1/2" Female NPT Malleable Iron Cap Class 150 (0318900529)
- SMITH-COOPER 3/4" MNPT x 5" TBE Brass Pipe Nipple Sch 40 (4385011680)
- SMITH-COOPER 1/2" MNPT x 14" TBE Brass Pipe Nipple Sch 40 (4385011380)
- SMITH-COOPER 3/4" MNPT x 7" TBE Brass Pipe Nipple Sch 40 (4385011720)
- SMITH-COOPER 1" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385012080)
- SMITH-COOPER 3/4" MNPT x 2-1/2" TBE Brass Pipe Nipple Sch 40 (4385011630)
- SMITH-COOPER 1/2" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385011250)
- LEGEND VALVE 2-1/2" X 4-1/2" BRASS NIPPLE (311-187)
- Smith-Cooper Brass Pipes