Shop All Brass Pipes
Smith-Cooper
3/8" MNPT x 2" TBE Brass Pipe Nipple Sch 40
Mfr # 4385010820
Zoro # G1558188
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8"
- Overall Pipe Length 2"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385010820
- Zoro # G1558188
- UPC # 092201161840
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3/8" |
Overall Pipe Length | 2" |
Pipe Size (Fittings) | 3/8" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Schedule/Class | Schedule 40 |
Pipe Fitting Connection Type | MNPT x MNPT |
Item | Schedule 40 Red Brass Nipple |
Specific Pipe Fitting Shape | Nipple |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Pre-Rinse Hose w/Grip, 44 In (KL50-Y004-44U)
- KINGSTON BRASS DTL5303A0 Tub Drain Stopper with Overflow Plate Replacement Trim Kit (DTL5303A0)
- ASI GLOBAL PARTITIONS Stainless steel Flat Stop And Keeper (40-8263110)
- SLOAN Royal Bpw 9000-1.6 Flush Valve (ROYAL BPW 9000-1.5)
- SMITH-COOPER 1/2" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385011260)
- SMITH-COOPER 3/4" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385011770)
- SMITH-COOPER 1/2" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385011270)
- SMITH-COOPER 1-1/4" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385012410)
- SMITH-COOPER 3" MNPT x 5" TBE Brass Pipe Nipple Sch 40 (4385014050)
- SMITH-COOPER 3/4" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385011690)
- SMITH-COOPER 1" MNPT x 10" TBE Brass Pipe Nipple Sch 40, Basic Pipe Fitting Material: Metal (4385012150)
- Smith-Cooper Pipes