Shop All Brass Pipes
Smith-Cooper
3/8" MNPT x 12" TBE Brass Pipe Nipple Sch 40
Mfr # 4385010980
Zoro # G1558319
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8"
- Overall Pipe Length 12"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385010980
- Zoro # G1558319
- UPC # 092201286987
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3/8" |
Overall Pipe Length | 12" |
Pipe Size (Fittings) | 3/8" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Material (Pipe) | Brass |
Pipe Fitting Connection Type | MNPT x MNPT |
Specific Pipe Fitting Shape | Nipple |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN AquaVantage Diaphragm Assembly (P6000-E15A)
- ERICO Erico CWP1J Pipe Clamp, 1/2 to 1 in, #10 to 2 AWG (CWP1J)
- HOME-FLEX Manifold 3/4X3/4X1/2 Ss (11-070504)
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (712RLF-1134)
- SMITH-COOPER 1/4" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385010540)
- SMITH-COOPER 3/4" MNPT x 7-1/2" TBE Brass Pipe Nipple Sch 40 (4385011730)
- SMITH-COOPER 3/8" MNPT x 6-1/2" TBE Brass Pipe Nipple Sch 40 (4385010910)
- SMITH-COOPER 1/8" MNPT x 11" TBE Brass Pipe Nipple Sch 40 (4385010130)
- SMITH-COOPER 2" MNPT x 14" TBE Brass Pipe Nipple Sch 40 (4385013360)
- SMITH-COOPER 3/4" MNPT x 5" TBE Brass Pipe Nipple Sch 40 (4385011680)
- ZORO SELECT 1" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (465-030)
- Smith-Cooper Pipes