Shop All Brass Pipes
Smith-Cooper
3/8" MNPT x 1" TBE Brass Pipe Nipple Sch 40
Mfr # 4385010800
Zoro # G1558160
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8"
- Overall Pipe Length 1"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385010800
- Zoro # G1558160
- UPC # 092201161826
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3/8" |
Overall Pipe Length | 1" |
Pipe Size (Fittings) | 3/8" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Schedule 40 Red Brass Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Pipe Fitting Connection Type | MNPT x MNPT |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI 33" Workstation Ledge 60/40 Double Bowl Undermnt 16 Ga SS Kitchen Sink (RVH8356)
- RUBBERWORX 5" PART DC ALUMINUM QUICK CPL PART DC CAP ALUM (RBX-DC-AL-500)
- LEGRIS Push-to-Connect, Threaded Male Connector, 10mm Tube Size, Nylon, Black, 10 PK (3175 10 13)
- DIXON Type DD Cam and Groove Spool Coupler, 2 in Nominal, 316 SSss Steel (G200-DD-SS)
- SMITH-COOPER 2" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385013330)
- SMITH-COOPER 1-1/4" MNPT x 2-1/2" TBE Brass Pipe Nipple Sch 40 (4385012420)
- SMITH-COOPER 3" MNPT x 18" TBE Brass Pipe Nipple Sch 40 (4385014130)
- SMITH-COOPER 3/4" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385011700)
- SMITH-COOPER 3/4" MNPT x 9" TBE Brass Pipe Nipple Sch 40 (4385011760)
- SMITH-COOPER 2-1/2" MNPT x 12" TBE Brass Pipe Nipple Sch 40 (4385013710)
- INTERSTATE PNEUMATICS Brass Cross Fitting - 1/2 Inch NPT (x4), PK 6 (FP88X-D6)
- Smith-Cooper Pipes